DESCRIPTION

Pfister Replacement Cartridge

P9740740

Cartridge Type:

Single Lever

SPECIFICATIONS

Cartridge Type
Single Lever
Color Finish
Chrome
Color Finish Category
Chromes
Material
Brass
Number of Handles
Two Handle

Starting at
$8.21
EACH
  • QUANTITY