Pfister Replacement Supply Tube P951008

DESCRIPTION

Pfister Replacement Supply Tube

P951008

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Price Pfister 526 Series Kitchen Faucets
CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Material
Metal
NSF Certified
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS