DESCRIPTION

  • Concealed screw installation
  • Premium metal construction for durability
  • Superior mounting posts for secure installation
  • Two-hole installation

Pfister Arterra™ Robe Hook

PBRHDE0

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Arterra™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
3-1/2 in
Material
Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$26.88
EACH
  • QUANTITY