DESCRIPTION

  • 4-hole installation
  • Concealed screw installation
  • Premium metal construction for durability
  • Superior mounting posts for secure installation
  • Tested to 30 lbs. for 30 minutes

Pfister Kenzo™ Robe Hook

PBRHDF1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Kenzo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-13/16 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Metal
Width
1-9/16 in

Starting at
$49.56
EACH
  • QUANTITY