DESCRIPTION
- Concealed screw installation
- Premium metal construction for durability
- Superior mounting posts for secure installation
- Tested to 30 lbs for 30 minutes
- Two-hole installation
SPECIFICATIONS
- ADA Compliant
- Yes
- CARB OTC LEED Compliant
- No
- Collection
- Contempra™
- Color Finish
- Brushed Nickel
- Color Finish Category
- Nickel Tones
- Depth
- 3-5/16 in
- Diameter
- 2-3/16 in
- IAPMO Listed
- No
- Installation Type
- Wall Mount
- Length
- 3-3/4 in
- Material
- Metal
- Width
- 3-5/16 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday