DESCRIPTION

  • Pfister Pforever Warranty® covers finish and function for life

Pfister Ashfield Robe Hook

PBRHYP0

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Ashfield
Color Finish
Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Installation Type
Concealed Screw
Length
3-1/2 in
Material
Metal

Starting at
$24.36
EACH
  • QUANTITY