Saxton™ 18 in. Towel Bar in Polished Chrome

Part #PBTBGL1C  |  Item #4412023  |  Manufacturer Part #BTBGL1C

$49.66 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Premium metal construction for durability
  • Four-hole installation
  • Tested to 30 lbs for 30 minutes

Specifications

ADA Compliant: No

Collection: Saxton™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Installation Type: Concealed Screw

Length: 18 in

Material: Metal

Mount Type: Wall

Number of Bars: 1