2 gpm Single Lever Handle Shower Trim Kit in Brushed Nickel

You last purchased this on
 
Pfister

Saxton™ 2 gpm Single Lever Handle Shower Trim Kit in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Saxton™ 2 gpm Single Lever Handle Shower Trim Kit in Brushed Nickel

  • Fast #
  • Part #PG897GLK
  • Item #4239971
  • Manufacturer Part #G89-7GLK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Two-hole installation
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • Hot/cold indicator on trim
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Saxton™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Overall Width:
7-13/32 in
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
7-13/32 in