2 Robe Hook in Polished Chrome

You last purchased this on
 
Pfister

Saxton™ 2 Robe Hook in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Saxton™ 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #PBRHGL1C
  • Item #4412256
  • Manufacturer Part #BRH-GL1C
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Superior mounting posts for secure installation
  • Premium metal construction for durability
  • Concealed screw installation
  • Tested to 30 lbs. for 30 minutes
  • 2-hole installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Saxton™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-5/16 in
Height:
2-3/16 in
IAPMO Listed -:
Yes
Installation Type:
Concealed Screw
Length:
3-23/100 in
Material:
Metal
Mount Type:
Concealed, Wall
Number of Hooks:
2
Projection:
3-5/16 in
Width:
2-3/16 in