Tub and Shower Diverter Trim in Tuscan Bronze
Saxton™ Tub and Shower Diverter Trim in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Secure Pfit™ , fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Collection:
- Saxton™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Height:
- 3-1/4 in
- Handle Type:
- Lever
- Height:
- 3-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Sink Material:
- Metal
- Trim Only:
- Yes
- Valve Type:
- Tub & Shower Diverter Valve
- Width:
- 2-27/32 in