Saxton™ Valve Trim Only with Lever Handle in Polished Chrome

Part #PR891GLC  |  Item #4337257  |  Manufacturer Part #R891GLC

$52.86 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • One-hole installation

Specifications

ADA Compliant: Yes

Application: Residential

CSA Certified: CSA B125

Collection: Saxton™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Flow Rate: 5.5 gpm

Number of Handles: Single Handle

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No