Aerator Screen in Black

You last purchased this on
 
Pfister

Aerator Screen in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Aerator Screen in Black

  • Fast #
  • Part #P9412610
  • Item #4219300
  • Manufacturer Part #941-2610
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Trough screen for 42/49 Series Ashfield
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
Brand Model Compatibility:
Ashfield 42 and 49 Series
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
IAPMO Listed -:
No
NSF Certified:
No
Pressure Compensating:
No
Product Type:
Screen
Trim Only:
No
WaterSense Labeled:
No
Weight:
1.5 lb