18 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Pfister

Sedona™ 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #PBTBF1KK
  • Item #4526024
  • Manufacturer Part #BTB-F1KK
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Sedona™ 18 in. Towel Bar in Brushed Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Superior mounting posts for secure installation
  • Premium metal construction for durability
  • Concealed screw installation
  • Tested to 20 lbs for 30 minutes
  • Four-hole installation
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Sedona™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Installation Type:
Concealed Screw
Length:
18 in
Material:
Metal
Mount Type:
Concealed