1/2 x 10-1/2 in. NPT Brass Shower Arm in PVD Brushed Nickel
Saxton 1/2 x 10-1/2 in. NPT Brass Shower Arm in PVD Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pforever Warranty®
- Decorative shower arm
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Saxton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 10-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No