Single Lever Handle Bathroom Sink Faucet in Brushed Nickel
Sedona™ Single Lever Handle Bathroom Sink Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 50/50 pop-up drain assembly
- Includes both deckplate and single post mounting ring
- Less water consumption without compromising your water experience
- Pfister Pforever Warranty® covers finish and function for life
- Pforever Seal™ technology
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Sedona™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 4 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Spout Reach:
- 4-3/16 in
- Spout Type:
- Arc
- Trim Only:
- No
- WaterSense Labeled:
- Yes