18 in. Towel Bar Brushed Nickel
Selia™ 18 in. Towel Bar Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Superior mounting posts for secure installation
- 4-hole installation
- Concealed screw installation
- Tested to 20 lbs. for 30 minutes
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-9/16 in
- Base Plate Width:
- 2-7/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Selia™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Concealed
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 2-21/32 in
- Style:
- Traditional