Centerset Bathroom Sink Faucet with Double Lever Handle in Polished Chrome

This product has been replaced by

Pfister Polished Chrome Two Handle Centerset Bathroom Sink Faucet in Tuscan Bronze
Pfister Two Handle Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #LF-048-SLCC
You last purchased this on
 
Pfister

Selia™ Centerset Bathroom Sink Faucet with Double Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Pfister Polished Chrome Two Handle Centerset Bathroom Sink Faucet in Tuscan Bronze
Pfister Two Handle Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #LF-048-SLCC
Pfister

Selia™ Centerset Bathroom Sink Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #PF048SLCC
  • Item #4845300
  • Manufacturer Part #F-048-SLCC
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Selia™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4 in
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole, 4 Hole
Spout Reach:
4-3/4 in
Spout Type:
High Arc
Trim Only:
No
WaterSense Labeled:
Yes
Width:
9-3/8 in