Two Handle Centerset Bathroom Sink Faucet in Tuscan Bronze

You last purchased this on
 
Pfister

Serrano™ Two Handle Centerset Bathroom Sink Faucet in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Serrano™ Two Handle Centerset Bathroom Sink Faucet in Tuscan Bronze

  • Fast #
  • Part #PLG48SR0Y
  • Item #7048634
  • Manufacturer Part #LG48-SR0Y
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faucet mounted on sink deck or countertop
  • Meets ADA and ANSI A117.1 requirements
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Includes valve and cartridge
  • Includes decorative deck plate
  • Includes metal supply nuts
  • Trade exclusive faucet
  • Three hole installation
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Serrano™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Deck Plate Included:
No
Depth:
1-1/8 in
Faucet Center Size:
4 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
4-7/16 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-1/4 in
Spout Reach:
4-3/16 in
Trim Only:
No
WaterSense Labeled:
Yes
Width:
6-7/16 in