Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Serrano™ Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
EA: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve body sold separately
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Hot/Cold indicator on trim
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Compliant with California Energy Commission (CEC) water-efficiency standards.
- 3-hole installation
- Invigorating spray helps relieve tension
- IP threaded Metal Diverter Tub Spout
- Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- OX8 and JX8 Rough-in Valves
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Serrano™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- Yes
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Invigorating
- Trim Only:
- Yes
- Tub Spout Reach:
- 5 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes