Single Lever Handle Centerset Bathroom Sink Faucet in Polished Chrome
Serrano™ Single Lever Handle Centerset Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features all metal pop-up drain assembly
- Pforever Seal™ technology
- Less water consumption without compromising your water experience
- Pfister Pforever Warranty® covers finish and function for life
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Serrano™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Spout Reach:
- 4-3/16 in
- Spout Type:
- Arc
- Trim Only:
- No
- WaterSense Labeled:
- Yes