Tub and Shower Valve Trim with Single Lever Handle in Brushed Nickel

You last purchased this on
 
Pfister

Serrano™ Tub and Shower Valve Trim with Single Lever Handle in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Serrano™ Tub and Shower Valve Trim with Single Lever Handle in Brushed Nickel

  • Fast #
  • Part #PR891SRK
  • Item #4082350
  • Manufacturer Part #R89-1SRK
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One-hole installation
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Serrano™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Number of Handles:
Single Handle
WaterSense Labeled:
No