Single Handle Pull Out Kitchen Faucet in Matte Black

You last purchased this on
 
Pfister

Shelton™ Single Handle Pull Out Kitchen Faucet in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Shelton™ Single Handle Pull Out Kitchen Faucet in Matte Black

  • Fast #
  • Part #PFWKP701B
  • Item #4599993
  • Manufacturer Part #F-WKP-701B
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Product complies with NSF/ANSI 372
  • Includes decorative deck plate
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Mid-arc spout to help provide easy access
  • Includes coordinating soap dispenser
  • Either 1, 2, 3, or 4-hole installation with optional deck plate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Shelton™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
Yes
EcoLogo Certified:
No
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
8-7/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Side Spray:
No
Spout Height:
6 in
Spout Reach:
8-11/16 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Width:
10-7/8 in
cUPC Certified:
Yes