Shower Arm and Flange in Rustic Bronze

You last purchased this on
 
Pfister

Shower Arm and Flange in Rustic Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Shower Arm and Flange in Rustic Bronze

  • Fast #
  • Part #P01512CU
  • Item #3924965
  • Manufacturer Part #015-12CU
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rustic Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Rustic Bronze
Diameter:
2-13/16 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Ceiling Mount
Length:
12 in
NSF Certified:
No
WaterSense Labeled:
No