Pfister Shower Arm Flange P960701

DESCRIPTION

Pfister Shower Arm Flange

P960701

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
IsAcceptableImage

Starting at
$4.23
EACH
  • QUANTITY

DOCUMENTS