• Cart

DESCRIPTION

  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Invigorating spray helps relieve tension
  • One-hole installation
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience

Pfister Avalon™ Shower Arm Mounted Kit

PG16CB0

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Collection
Avalon™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-27/32 in
End Connection 1
NPSM
End Connection 2
NPSM
End Connections
NPSM
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
Green
WaterSense, Yes
IAPMO Listed
Yes
Length
60 in
Maximum Pressure
80 psi
NSF Certified
No
Showerhead Function
3
Trim Only
Yes
Type
Handheld Shower
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY