• Cart

DESCRIPTION

Pfister Shower Arm

P973030

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Kenzo™, Treviso™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Threaded
Length
6 in

Starting at
$13.86
EACH
  • QUANTITY

DOCUMENTS