Pfister Sedona™ Shower Arm P973033

DESCRIPTION

Pfister Sedona™ Shower Arm

P973033

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Sedona™
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
10-1/2 in
Material
Brass

Starting at
$89.1
EACH
  • QUANTITY

DOCUMENTS