DESCRIPTION

  • EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
  • Hot/cold indicator on trim
  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Invigorating spray helps relieve tension
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Two-hole installation

Pfister Portola™ Shower Faucet Trim Kit with Single Lever Handle

PR897RP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Collection
Portola™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal
Number of Handles
Single Handle
Showerhead Function
3
Spout Reach
4-31/32 in
Trim Only
Yes
WaterSense Labeled
No
Width
5-7/32 in

Starting at
Call for Pricing
  • QUANTITY