DESCRIPTION

  • For use with single control pressure balance showers
  • Pfister Pforever Warranty® covers finish and function for life

Pfister Parisa™ Shower Handle

PSGLA0V

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Parisa™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Width
4-1/2 in

Starting at
$29.85
EACH
  • QUANTITY

DOCUMENTS