DESCRIPTION

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons

Pfister Portola™ Shower Handle

PSGLRP0

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Portola™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle

Starting at
$15.96
EACH
  • QUANTITY