Hose Sub-Assembly for Marielle™ F-049-M0BK
Hose Sub-Assembly for Marielle™ F-049-M0BK
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Marielle™ F-049-M0BK
- Faucet Part Type:
- Hose Sub-Assembly
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb