DESCRIPTION

  • Hot/cold indicator on trim
  • Includes 4-1/2" EZ clean™ showerhead that allows you to wipe away mineral deposits with the swipe of a finger
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • Secure Pfit™ fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble

Pfister Arkitek™ Shower Trim

PG897LPM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Arkitek™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
$58.88
EACH
  • QUANTITY