Pfister Multifunction Sub Assembly Showerhead P973099

DESCRIPTION

Pfister Multifunction Sub Assembly Showerhead

P973099

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Pfister R89 and 808 Series Rain Can Showerheads
CARB OTC LEED Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS