Pfister Cadenza™ Side Spray Assembly P951078

DESCRIPTION

Pfister Cadenza™ Side Spray Assembly

P951078

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Cadenza™
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$28.69
EACH
  • QUANTITY

DOCUMENTS