SPECIFICATIONS
- ADA Compliant
- No
- Brand Model Compatibility
- Pfister 26 Series Kitchen Faucets
- CARB OTC LEED Compliant
- No
- Collection
- Avalon
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- GSA Approved
- No
- IAPMO Listed
- No
- NSF Certified
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday