Pfister Side Spray with Stop P951146

DESCRIPTION

Pfister Side Spray with Stop

P951146

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

Starting at
$49.5
EACH
  • QUANTITY

DOCUMENTS