DESCRIPTION

  • Ceramic disc valves
  • Includes integral stops
  • Pfister Pforever Warranty® covers finish and function for life
  • Step-by-step instructions for easy installation

Pfister Single Control Pressure Balancing Valve Ceramic Disc with Stops

P0X8340A

Valve Size:

SPECIFICATIONS

IAPMO Listed
Yes
Number of Handles
Single Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
$90.28
EACH
  • QUANTITY