DESCRIPTION

  • Ceramic disc valves
  • Pfister Pforever Warranty® covers finish and function for life
  • Prevents hot water scalds

Pfister Single Control Pressure Balancing Valve Ceramic Disc (Less Stops)

P0X8310A

Valve Size:

1/2 in

SPECIFICATIONS

IAPMO Listed
Yes
Material
Metal
Number of Handles
Single Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
$73.01
EACH
  • QUANTITY