Single-Handle IPS Mixing Valve Only Rough Brass
Single-Handle IPS Mixing Valve Only Rough Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Less stops
Specifications
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connection 3:
- FIPS
- End Connection 4:
- FIPS
- End Connections:
- FIPS
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Number of Handles:
- Single Handle
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No