DESCRIPTION

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons

Pfister Avalon Single Handle Kit for Tub and Shower

PSGLCBL

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125
Collection
Avalon
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Handle Type
Lever
IAPMO Listed
No
Material
Metal
Number of Handles
Single Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$21.2
EACH
  • QUANTITY

DOCUMENTS