DESCRIPTION

Pfister Shelton™ Single Lever Handle Kitchen Faucet with Spray

PFWKP701

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Shelton™
Color Finish
White
Color Finish Category
Whites
Faucet Connection
IPS
Faucet Installation
2 or 4 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Spout Height
6 in
Spout Reach
8-11/16 in
Spout Swivel
360°
Spout Type
Pull-Out
Trim Only
No
WaterSense Labeled
No

Starting at
$177.75
EACH
  • QUANTITY