DESCRIPTION

  • Back-to-back compatible installation
  • Features 1/2" PEX inlets and universal male threaded outlet
  • Includes rough in valve and pressure balance cartridge
  • One-hole installation

Pfister Single-Handle Tub and Shower PEX Valve Body (Less Cartridge)

PJV8310P

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Flow Rate
5.5 gpm
IAPMO Listed
Yes
Material
Brass
Number of Handles
Single Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
$45.36
EACH
  • QUANTITY