DESCRIPTION

  • Pfister Pforever Warranty® covers finish and function for life

Pfister Three Handle Tub and Shower Trim Kit 2.5 gpm (Trim Only)

P01911

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Flow Rate
2.5 gpm
IAPMO Listed
Yes
Material
Metal
Number of Handles
Three Handle
Spout Type
Non-Diverter
Trim Only
Yes
Width
8 in

Starting at
Call for Pricing
  • QUANTITY