DESCRIPTION

  • Less deckplate
  • Less water consumption without compromising your water experience
  • Pfister Pforever Warranty® covers finish and function for life
  • Pforever Seal™ advanced ceramic disc valve technology

Pfister Park Avenue™ 1.5 gpm Single Lever Handle Vessel Faucet

PGT40FE0

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Park Avenue™
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
9-5/8 in
Spout Reach
4-5/8 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$351.68
EACH
  • QUANTITY