DESCRIPTION

  • Convenient quick install tool included to speed up installation
  • Either 1, 2, 3, or 4-hole installation with optional deck plate
  • High arc spout for added clearance and reach
  • Includes coordinating soap dispenser
  • Includes decorative deck plate
  • Make cleaning and rinsing easier by adjusting the spray volume in the palm of your hand; whether you need a powerful spray, gentle rinse, or something in between, choose the perfect water volume for you.
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Product complies with NSF/ANSI 372
  • Pull-down spray head with toggle button to select spray or stream modes conveniently in the palm of your hand
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%

Pfister Hanover™ 1.75 gpm Single Lever Handle Kitchen Faucet with Soap Dispenser

PGT529TM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
8 in
Collection
Hanover™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Installation
2 or 4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Side Spray
No
Spout Height
7 in
Spout Reach
8 in
Spout Swivel
360°
Spout Type
High Arc, Pull-Down
Trim Only
No
WaterSense Labeled
No

Starting at
$330.12
EACH
  • QUANTITY