• Cart

DESCRIPTION

  • Features all metal pop-up drain assembly
  • Installs with or without deckplate
  • Less water consumption without compromising your water experience
  • Pforever Seal™ technology

Pfister Kenzo™ Single Lever Handle Lavatory Faucet

PGT42DF0

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
Not for Sale in CA
Collection
Kenzo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
Number of Handles
Single Handle
Spout Height
3-5/8 in
Spout Reach
4-1/2 in
Spout Type
Trough
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY