• Cart

DESCRIPTION

Pfister Single Lever Handle

P940116

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle

Starting at
Call for Pricing
  • QUANTITY