DESCRIPTION

  • Includes decorative deck plate
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Mid-arc spout to help provide easy access
  • Product complies with NSF/ANSI 372
  • Pull-out spray head can be detached and extended for more efficient cleaning and rinsing
  • Pull-out spray head with toggle button to select spray or stream modes conveniently in the palm of your hand
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Three-hole installation

Pfister Clairmont™ Single Lever Handle Pull-Out Kitchen Faucet

PGT534CM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
8 in
Collection
Clairmont™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Installation
1 Hole, 3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
8-15/16 in
Spout Reach
10-1/16 in
Spout Swivel
360°
Spout Type
Pull Out
Trim Only
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$255.91
EACH
  • QUANTITY