• Cart

DESCRIPTION

  • Ceramic disc valves
  • Decorative showerhead
  • Includes handle and flange
  • Pfister Pforever Warranty® covers finish and function for life

Pfister Saxton™ Single Lever Handle Tub and Shower Trim

PR898GL

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
Not for Sale in CA
Collection
Saxton™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal
Number of Handles
Single Handle
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY