DESCRIPTION

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Tested to 30 lbs for 30 minutes
  • Two-hole installation

Pfister Catalina™ Single Post Paper Holder

PBPHE1

Color Finish

 

SPECIFICATIONS

Collection
Catalina™
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
Depth
3-3/4 in
Height
4-3/8 in
IAPMO Listed
No
Installation Type
Concealed Screw
Length
5-5/8 in
Material
Metal
Width
2-69/100 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY